Beli air micro grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Mulai

    Rp1.199.900

    monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler
    • Overall Length (mm): 136
    • Collet Size (mm): 3
    • Air Connection Port: 43834
    • Air Consumption (L/minute): 198
    • No Load Speed (rpm): 56000
    • Working Air Pressure Range (MPa): 0.62
  2. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  3. Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    Mulai

    Rp439.900

    Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    atribut:
    • Air Pressure (psi): 90
    • Length (mm): 132
    • Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
    • No Load Speed (rpm): 54000
  4. TEKIRO Micro Air Grinder (Gerinda Mini)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    TEKIRO Micro Air Grinder (Gerinda Mini)
    Deskripsi:
    Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  5. UHT Micro Air Grinder (Gerinda Angin Mikro)
    Mulai

    Rp1.499.900

    UHT Micro Air Grinder (Gerinda Angin Mikro)
    Deskripsi:
    Gerinda angin mikro, dengan ukuran kecil, kecepatan tinggi, kebisingan rendah, torsi tinggi, konsumsi udara rendah, ringan dan halus serta karakteristik lainnya. Mudah dioperasikan, banyak digunakan dalam berbagai cetakan, produk logam, kaca, batu, kerajinan tangan, perhiasan, pembuatan papan sirkuit, dan industri lainnya seperti finishing, pemotongan, penggilingan, ukiran, pemolesan.
    atribut:
    • Collet (mm): 3
    • Diameter (mm): 17
    • Overall Length (mm): 160
    • Speed (rpm): 52500 (6Bar)
    • Type: With Angle Head Grinder 90°
  6. ESCO Air micro grinder
    Mulai

    Rp9.999.900

    ESCO Air micro grinder
    atribut:
    • AS ONE Part Number: 65-2111-29
  7. BULL Micro Air Die Grinder
    Mulai

    Rp289.900

    BULL Micro Air Die Grinder
    atribut:
    • Speed (rpm): 54000
    • Collet Size (inch): 1/8
    • Air inlet (inch): 1/4
    • Air Hose (inch): 3/8
    • Air Consumprion (CFM): 2
    • Air Comp. (HP): 1
    • Content Set: 1x Micro Air Grinder, 1x Mini Oiler, 2x Hand Whrenches, 1x Female Nipple, 1x Blow Mold Case, 10x Mounted Stones
  8. KANETEC High Lock Base
    Mulai

    Rp4.699.900

    KANETEC High Lock Base
    Deskripsi:
    -Various posture can be locked all at once by tightening one dial.-Due to being hydraulic, fixation stronger than a mechanically-locking type can be obtained.-Equipped with a fine movement adjustment function.-Maintenance such as replenishment of oil is r
    atribut:
    • Adhesion Strength: 1000N
    • Magnet Dimensions: 50x73x55mm
  9. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp3.199.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
  10. CARLO GAVAZZI Magnetic Proximity Sensor
    Mulai

    Rp4.199.900

    CARLO GAVAZZI Magnetic Proximity Sensor
    Deskripsi:
    The Carlo Gavazzi cylindrical proximity magnetic sensors of the FSM series are available in different versions with brass or nickel plated brass housing, different dimensions and output contacts. They can be mounted directly on ferromagnetic supports as well in this situation a reduction in the operating distance may occur due to a loss of magnetic field.Front side switchingM12 or M16 diameterIP67 degree of protectionNO or CO output functions
    atribut:
    • IP Rating: IP67
    • Thread Size: M12 or M16
  11. Gem Micro Air Grinder (Zem New Motor)
    Mulai

    Rp7.699.900

    Gem Micro Air Grinder (Zem New Motor)
    Deskripsi:
    Precision finishing of various metals. Post-processing of metal deburring, chamfering, polishing, engraving, and inner surface processing. Cutting of wood, stone, plastic, etc. Surface finish after welding.
    atribut:
    • Throttle Method: ON<->OFF valve
    • Overall Length (mm): 137 (excluding hose)
    • Weight (g): 100
    • Supply Air Pressure (MPa): 0.5 (+ 0.2 / -0.1)
    • Accessories: Collet (phi 3) / 1 pc Air hose phi 5.8 (inner diameter)xphi 8.5 (outer diameter)x1.5m (length) / 1 Exhaust hose 0.5m (length) / 1 Box spanner, (6mm) / 1 Grip spanner, (8mm) / 1 Mule sleep (phi 20mm) / 1 piece Tool box / 1 pc
    • Air Consumption (L/minute): 160
    • Chucking Ability (mm): phi 3
    • Maximum Rotation Speed (rpm): 60000
    • TRUSCO Number: 106-6838
  12. American Tool Micro Air Grinder Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    American Tool Micro Air Grinder Kit
    atribut:
    • Contents: 1pc microair grinder, 10pcs mounted stone, 2pcs spanners, 1pc plug, 1pc blow case
    • Size (inch): 1/4 (6.25mm)
  13. TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp219.900

    TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)
    atribut:
    • Purpose of Use: For crevice measurement.
  14. UHT Air Micro Grinder
    Mulai

    Rp4.699.900

    UHT Air Micro Grinder
    Deskripsi:
    -Super lightweight type with enhanced resin body.-For metal processing, polishing, deburring.
  15. TRUSCO Air Micro Grinder
    Mulai

    Rp47.900

    TRUSCO Air Micro Grinder
    atribut:
    • Length (mm): 12
    • Grain Size: 80
    • Overall Length (m): 42
    • Shaft Diameter (mm): 3
    • Shaft Length (mm): 42
    • Maximum Rotation Speed (rpm): 65000
    • Outer Diameter d (mm): 10
  16. Klin Pak Kantong Plastik Sampah (Trash Bag / Kresek)
    Rating:
    100% of 100
    (40)
    Mulai

    Rp38.900

    Klin Pak Kantong Plastik Sampah (Trash Bag / Kresek)
    Deskripsi:
    Kantong Sampah dengan spesifikasi ukuran mulai dari 60-120cm adalah Kantong Plastik Sampah dari brand Klin Pak untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Color: Hitam
    • Thickness (micron): 0.03
  17. monotaro Air Micro Angle Grinder (For Surface Grinding)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    monotaro Air Micro Angle Grinder (For Surface Grinding)
    Deskripsi:
    It can be used for surface grinding.Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For surface grindingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): 0.4 to 0.6
    • Accessories: One body, one air hose (1.45 m), one hose cover, one hose joint, one pin, 1 Φ 30 rubber pad, 4 buffs, 6 paper
    • Overall Length (mm): 140
    • Hose Inside-Diameter (phi mm): 5
    • Spindle: M7-P0.75
    • Wheel size (mm): 30
    • Air Consumption (L/minute): 120
    • Connection diameter (phi mm): Air: 6
    • No Load Rotation Speed (rpm): 23500
  18. KOBE RED LINE Gm5603 Micro Air Die Grinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    KOBE RED LINE Gm5603 Micro Air Die Grinder
    Deskripsi:
    MG-056-3 For precision grinding etc. With hose and silencer, 1/4 Inch NPT air inlet thread for 5mm air hose, 90psi air pressure, 7cfm* air consumption. Collet size: 3mm. Free speed: 56,000rpm. Noise level: 76dBA. Vibration level:
    atribut:
    • Air consumption: 7CFM
    • Exhaust Location: Rear
    • Maximum No Load Speed: 56,000rpm
    • For use with: Carbide Burrs Mounted Points & Wheels Sanding Bands
    • Horsepower: 0.05hp
    • Throttle Features: Ring-style Throttle
    • Overall Width: 17.5mm
    • Part Number: KBE2702543K
  19. Gem Micro Air Grinder (Mach Motor)
    Mulai

    Rp7.899.900

    Gem Micro Air Grinder (Mach Motor)
    Deskripsi:
    Precision finishing of various metals. Post-processing of metal deburring, chamfering, polishing, engraving, and inner surface processing. Cutting and grinding of wood, stone, plastic, etc. Surface finish after welding.
    atribut:
    • Throttle Method: ON<->OFF valve
    • Chucking Ability (mm): phi 3
    • Exhaust Method: Backward
    • Accessories: Air hose phi 5.8 (inner diameter)xphi 8.5 (outer diameter)x1.5m (length) / 1 piece
      Exhaust hose / 1 piece
      Pin tool (phi 3mm) / 1 piece
      One-sided wrench (For 8mm) / 1
    • Air Consumption (L/minute): 180
    • Hose Connection Port (air source side): R1 / 4
    • Maximum Rotation Speed (rpm): 60000
    • Overall Length (mm): 144
    • Supply Air Pressure (MPa): 0.5 (+ 0.2 / -0.1)
    • TRUSCO Number: 106-6846
    • Weight (g): 140
Daftar Harga air micro grinder Terbaru November 2026
monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Rp1.199.900
TRUSCO Air Micro Grinder (Mesin Gerinda)Rp3.199.900
Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)Rp439.900
TEKIRO Micro Air Grinder (Gerinda Mini)Rp1.099.900
UHT Micro Air Grinder (Gerinda Angin Mikro)Rp1.499.900
ESCO Air micro grinderRp9.999.900
BULL Micro Air Die GrinderRp289.900
KANETEC High Lock BaseRp4.699.900
Mitutoyo Digital Outside MicrometerRp3.199.900
CARLO GAVAZZI Magnetic Proximity SensorRp4.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait